EMDR1IC15TB28V/V
BEI Sensors Encoders, Optical Isolator Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1IC15TB28V/V

BEI Sensors Encoders, Optical Isolator Series

EMDR1IC15TB28V/V

BEI Sensors Encoders, Optical Isolator Series
Interface Module
Item Number
EMDR1IC15TB28V/V
MFG Item Number
60001-008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Optical Isolator Series
Item #
EMDR1IC15TB28V/V
Interface Module

Optical Isolator Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60001-008
Manufacturer BEI Sensors
Product Series Optical Isolator
Family Series BEI Sensors Encoders, Optical Isolator Series
Description Interface Module 60001-008
Function Optical Isolator
Encoder Output Voltage 15 VDC
Module Output Voltage 5-28 VDC
Module Supply Voltage 5-28 VDC
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
60001-008
60001-008
BEI Sensors HVAC Accessories