EMDR1IC24TB28V/OC
BEI Sensors Encoders, Optical Isolator Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1IC24TB28V/OC

BEI Sensors Encoders, Optical Isolator Series

EMDR1IC24TB28V/OC

BEI Sensors Encoders, Optical Isolator Series
Optic Isolator
Item Number
EMDR1IC24TB28V/OC
MFG Item Number
60001-013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Optical Isolator Series
Item #
EMDR1IC24TB28V/OC
Optic Isolator

Optical Isolator Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60001-013
Manufacturer BEI Sensors
Product Series Optical Isolator
Family Series BEI Sensors Encoders, Optical Isolator Series
Description Optic Isolator
Function Optical Isolator
Encoder Output Voltage 24 VDC
Module Output Voltage Open Collector
Module Supply Voltage 5-28 VDC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60001-013
60001-013
BEI Sensors HVAC Accessories