EMDR1IC5TB28V/OC
BEI Sensors Encoders, Optical Isolator Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMDR1IC5TB28V/OC BEI Sensors Encoders, Optical Isolator Series, Interface Module

MFG Item Number
60001-004

EMDR1IC5TB28V/OC BEI Sensors Encoders, Optical Isolator Series, Interface Module

MFG Item Number
60001-004
Item Number
EMDR1IC5TB28V/OC
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Optical Isolator Series
Item #
EMDR1IC5TB28V/OC
Interface Module

Optical Isolator Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60001-004
Manufacturer BEI Sensors
Product Series Optical Isolator
Family Series BEI Sensors Encoders, Optical Isolator Series
Description Interface Module
Function Optical Isolator
Encoder Output Voltage 5 VDC
Module Output Voltage Open Collector
Module Supply Voltage 5-28 VDC
Net Weight 0.279 lbs
Gross Weight 0.279 lbs
Alternatives
60001-004
60001-004
BEI Sensors HVAC Accessories