Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Optical Isolator Series Information
| Manufacturer Part Number | EMDR1IC5TB28V/V |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | Optical Isolator |
| Family Series | BEI Sensors Encoders, Optical Isolator Series |
| Description | Interface Module 60001-003 |
| Function | Optical Isolator |
| Encoder Output Voltage | 5 VDC |
| Module Output Voltage | 5-28 VDC |
| Module Supply Voltage | 5-28 VDC |
| Net Weight | 0.2935 lbs |
| Gross Weight | 0.2935 lbs |