Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EM Series
EMH050A3G
Killark Light Fixtures, EM Series
FIXT 50W MH 1in. PEND GUARD
MFG Item Number
EMH050A3G
This item cannot be canceled or returned
Description
Light Fixtures, EM Series
FIXT 50W MH 1in. PEND GUARD
Specifications
Specifications
| Manufacturer Part Number |
EMH050A3G |
| Manufacturer |
Killark |
| Product Series |
EM |
| Family Series |
Killark Light Fixtures, EM Series |
| Description |
FIXT 50W MH 1in. PEND GUARD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
Metal Halide |
| Power |
50 W |
| Hub Size |
1 " |
| Mounting |
Pendant |
| Lamp Base |
Medium |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EMH050A3G
Killark Light Fixtures, EM Series