EMH070D5G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMH070D5G Killark Light Fixtures, FIXT 70W MH 1-1/2in. STAN GUARD

MFG Item Number
EMH070D5G

EMH070D5G Killark Light Fixtures, FIXT 70W MH 1-1/2in. STAN GUARD

MFG Item Number
EMH070D5G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EMH070D5G
FIXT 70W MH 1-1/2in. STAN GUARD

Series Information

Specifications

Specifications
Manufacturer Part Number EMH070D5G
Manufacturer Killark
Family Series Killark Light Fixtures
Description FIXT 70W MH 1-1/2in. STAN GUARD
Lamp Included Yes
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type Metal Halide
Power 70 W
Mounting Stanchion
Lamp Base Medium
Guarded Yes
Enclosed Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs