Series Information
| Manufacturer Part Number | EMH511 20200 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Electrical Boxes |
| Description | Eaton Crouse-Hinds series EMH instrument housing, 2 conduit openings, Copper-free aluminum, Flush mount, Through feed, 3/4, Used with select Weston, Westinghouse and Simpson meters |
| Connection Type | Threaded |
| Hub Size | 3/4 " |
| Number of Hubs | 2 |
| Composition | Aluminum |
| Cover Composition | Aluminum |
| Cover Included | Yes |
| Cover Type | Glass Lens |
| Gasket Included | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Comments | Flush Mount |
| Net Weight | 4.86 lbs |
| Gross Weight | 4.86 lbs |