Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EMH53320200 Eaton's Crouse-Hinds series Electrical Boxes, EJH EMH INST ENC-INSTRUMENTS
MFG Item Number
EMH533 20200
EMH53320200 Eaton's Crouse-Hinds series Electrical Boxes, EJH EMH INST ENC-INSTRUMENTS
MFG Item Number
EMH533 20200
This item cannot be canceled or returned
Description
EJH EMH INST ENC-INSTRUMENTS
Specifications
Specifications
Manufacturer Part Number
EMH533 20200
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Electrical Boxes
Description
Eaton Crouse-Hinds series EMH instrument housing, 2 conduit openings, Copper-free aluminum, Surface mount, Through feed, 3/4, Used with select G.E. and Weston meters
Connection Type
Threaded
Hub Size
3/4 "
Number of Hubs
2
Composition
Aluminum
Cover Composition
Aluminum
Cover Included
Yes
Cover Type
Glass Lens
Gasket Included
No
Protection Rating
Indoor, Outdoor
Hazardous Location
Yes
Approvals
CSA, UL
Comments
Surface Mount
Net Weight
5 lbs
Gross Weight
5 lbs
EMH53320200
Eaton's Crouse-Hinds series Electrical Boxes