Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Panel Meters & Gauges
EMKA934553L004034X
Square D Panel Meters & Gauges
IEM3455 3-LVCT00403S EM3500ENC
MFG Item Number
EMKA934553L004034X
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Item #
EMKA934553L004034X
IEM3455 3-LVCT00403S EM3500ENC
Specifications
Specifications
| Manufacturer Part Number |
EMKA934553L004034X |
| Manufacturer |
Square D |
| Family Series |
Square D Panel Meters & Gauges |
| Description |
IEM3455 3-LVCT00403S EM3500ENC |
| Communication |
Modbus |
| Display |
Yes |
| Enclosed |
Yes |
| Line Voltage |
100-277 VAC, 173-480 VAC |
| Max Current Input |
400 A |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EMKA934553L004034X
Square D Panel Meters & Gauges