Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EML33 Eaton Contactors, Lug Kit-4 Cbl conn. for 290 mm RVSS

MFG Item Number
EML33

EML33 Eaton Contactors, Lug Kit-4 Cbl conn. for 290 mm RVSS

MFG Item Number
EML33
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
EML33
Lug Kit-4 Cbl conn. for 290 mm RVSS

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number EML33
Description Eaton IT soft starter accessory, Terminal kit, 67-150 kcmil, 4 cable connections, Frame V
Type Lug Kit
Net Weight 4.2 lbs
Gross Weight 4.26 lbs