EML4030
Killark Light Fixtures, EML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EML4030

Killark Light Fixtures, EML Series

EML4030

Killark Light Fixtures, EML Series
EM LED 40W 120-277V FLUTED GL
MFG Item Number
EML4030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EML Series
Item #
EML4030
EM LED 40W 120-277V FLUTED GL

EML Series Information


Specifications

Specifications
Manufacturer Part Number EML4030
Manufacturer Killark
Product Series EML
Family Series Killark Light Fixtures, EML Series
Description EM LED 40W 120-277V FLUTED GL
Voltage 120-277 VAC
Lamp Type LED
Power 40 W
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs