EML4530B2G
Killark Light Fixtures, EML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EML4530B2G

Killark Light Fixtures, EML Series

EML4530B2G

Killark Light Fixtures, EML Series
EML 45W B2 GRD
MFG Item Number
EML4530B2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EML Series
Item #
EML4530B2G
EML 45W B2 GRD

EML Series Information


Specifications

Specifications
Manufacturer Part Number EML4530B2G
Manufacturer Killark
Product Series EML
Family Series Killark Light Fixtures, EML Series
Description EML 45W B2 GRD
Voltage 120-277 VAC
Lamp Type LED
Power 45 W
Hub Size 3/4 "
Mounting Bracket
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs