Series Information
| Manufacturer Part Number | EMM18224-D-PPN |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BP 180 MLB 4P B3 22KW |
| Type | Process Performance |
| Horsepower | 30 hp |
| Kilowatts | 22 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 400 VAC, 660 VAC, 690 VAC |
| Nominal Voltage | 415 VAC, 660 VAC, 690 VAC |
| IEC Frame | 180 |
| Composition | Cast Iron |
| Net Weight | 519 lbs |
| Gross Weight | 519 lbs |