Series Information
| Manufacturer Part Number | EMM20304-S-AP |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3AA 200MLA 4 B3 30KW |
| Type | Process Performance |
| Horsepower | 40 hp |
| Kilowatts | 30 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 380 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 200 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |