Series Information
| Manufacturer Part Number | EMM20372-D-PPN |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BP 200 MLB 2P B3 37KW |
| Type | Process Performance |
| Horsepower | 50 hp |
| Kilowatts | 37 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 400 VAC, 660 VAC, 690 VAC |
| Nominal Voltage | 415 VAC, 660 VAC, 690 VAC |
| IEC Frame | 200 |
| Composition | Cast Iron |
| Net Weight | 701 lbs |
| Gross Weight | 701 lbs |