EMM20372-S-AP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMM20372-S-AP

Baldor-ABB Motors Motors

EMM20372-S-AP

Baldor-ABB Motors Motors
M3AA 200MLB 2 B3 37kW
MFG Item Number
EMM20372-S-AP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EMM20372-S-AP
M3AA 200MLB 2 B3 37kW

Series Information

Specifications

Specifications
Manufacturer Part Number EMM20372-S-AP
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description M3AA 200MLB 2 B3 37kW
Type Process Performance
Horsepower 50 hp
Kilowatts 37 kW
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
Frequency 50 Hz, 60 Hz
IEC Frame 200
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs