Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, MM Series
EMM2333
Baldor-ABB Motors Motors, MM Series
11KW, 1765RPM, 3PH, 60HZ, D160M, 0944M
This item cannot be canceled or returned
Description
11KW, 1765RPM, 3PH, 60HZ, D160M, 0944M
- Ball Bearings with a Locked Drive End Bearing, Heavy‑Gauge Steel Frames and Gasketed Conduit Box
- Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
- Conforms To IEC 60072‑1 and IEC 60034‑1
- Conduit Box Mounted F‑2
- IEC‑B3 Mount
- Rigid Base
Specifications
Specifications
| Manufacturer Part Number |
EMM2333 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
MM |
| Family Series |
Baldor-ABB Motors Motors, MM Series |
| Description |
11KW, 1765RPM, 3PH, 60HZ, D160M, 0944M |
| Type |
General Purpose, High Efficiency, IEC |
| Horsepower |
15 hp |
| Kilowatts |
11 kW |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| IEC Frame |
D160M |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid - B3 |
| Current Rating |
18.5 A |
| Service Factor |
1 |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Length |
23.51 " |
| Net Weight |
268.999 lbs |
| Gross Weight |
268.999 lbs |
EMM2333
Baldor-ABB Motors Motors, MM Series