Series Information
| Manufacturer Part Number | EMM3558 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Motor, 1.5kW, 1755RPM, 3PH, 60Hz D90L Frame, TEFC, 230/460V |
| Type | IEC |
| Horsepower | 2 hp |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 5.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |