Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, MM Series
EMM3613
Baldor-ABB Motors Motors, MM Series
3.7KW, 3450RPM, 3PH, 60HZ, D100L, 3634M
This item cannot be canceled or returned
Description
3.7KW, 3450RPM, 3PH, 60HZ, D100L, 3634M
- Ball Bearings with a Locked Drive End Bearing, Heavy‑Gauge Steel Frames and Gasketed Conduit Box
- Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
- Conforms To IEC 60072‑1 and IEC 60034‑1
- Conduit Box Mounted F‑2
- IEC‑B3 Mount
- Rigid Base
Specifications
Specifications
| Manufacturer Part Number |
EMM3613 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
MM |
| Family Series |
Baldor-ABB Motors Motors, MM Series |
| Description |
3.7KW, 3450RPM, 3PH, 60HZ, D100L, 3634M |
| Type |
General Purpose, High Efficiency, IEC |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| IEC Frame |
D100L |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid - B3 |
| Current Rating |
5.6 A |
| Service Factor |
1 |
| Inverter Duty |
Yes |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
15.76 " |
| Net Weight |
78 lbs |
| Gross Weight |
78 lbs |
EMM3613
Baldor-ABB Motors Motors, MM Series