Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMNK1 Eaton's Crouse-Hinds series Switches, EMI MANUAL LINE STARTERS REPLACEMENT
EMNK1 Eaton's Crouse-Hinds series Switches, EMI MANUAL LINE STARTERS REPLACEMENT
This item cannot be canceled or returned
Description
EMI MANUAL LINE STARTERS REPLACEMENT
Specifications
Specifications
| Manufacturer Part Number |
EMN K1 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series EMN external operating handle, With hardware, Used with all EMN series manual line starters |
| Type |
Handle |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
EMNK1
Eaton's Crouse-Hinds series Switches