EMP-35-CXU
Sealmaster Bearings, EMP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMP-35-CXU Sealmaster Bearings, EMP Series, Bearing

MFG Item Number
717346

EMP-35-CXU Sealmaster Bearings, EMP Series, Bearing

MFG Item Number
717346
Item Number
EMP-35-CXU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, EMP Series
Item #
EMP-35-CXU
Bearing

EMP Series Information

  • Cast Iron Pillow Block Hight Base Housing
  • Contact Optional Seal
  • Ball Rolling Elements
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 717346
Manufacturer Sealmaster
Product Series EMP
Family Series Sealmaster Bearings, EMP Series
Description Bearing
Bearing Type Two Bolt Pillow Block
Seal Type Standard Felt Seal
Locking Set Screw
Shaft Diameter 2.1875 "
Shaft Range 2-2.49
Material Cast Iron
Insert Material Black Oxide, Cast Steel
Net Weight 15.315 lbs
Gross Weight 15.315 lbs