Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Switches
EMP0098J3LED
Eaton's Crouse-Hinds series Switches
MFG Item Number
EMP0098 J3 LED
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
EMP0098 J3 LED |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series EMP illuminated pushbutton operator, Green, Two normally open, two normally closed, LED pilot light, 120 Vac |
| Color |
Green |
| Net Weight |
1.09 lbs |
| Gross Weight |
1.09 lbs |
EMP0098J3LED
Eaton's Crouse-Hinds series Switches