EMP009J1
Eaton's Crouse-Hinds series Pilot Lights

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMP009J1 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT

MFG Item Number
EMP009 J1

EMP009J1 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT

MFG Item Number
EMP009 J1
Item Number
EMP009J1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
EMP009J1
EMP/EMPS BARREL ASSEM PILOT LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number EMP009 J1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Pilot Lights
Description Eaton Crouse-Hinds series EMP pilot light, Standard, Red, Incandescent, 120 Vac
Lamp Type Incandescent
Lens Color Red
Nominal Lamp Voltage 24 VDC
NEMA Rating NEMA 3, NEMA 7, NEMA 9
Gross Weight 0.55 lbs
Net Weight 0.55 lbs