Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMP009J10 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT
MFG Item Number
EMP009 J10
EMP009J10 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT
MFG Item Number
EMP009 J10
This item cannot be canceled or returned
Description
EMP/EMPS BARREL ASSEM PILOT LIGHT
Specifications
Specifications
| Manufacturer Part Number |
EMP009 J10 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Pilot Lights |
| Description |
Eaton Crouse-Hinds series EMP pilot light, Standard, Clear, Incandescent |
| Lamp Type |
LED |
| Lens Color |
Clear |
| NEMA Rating |
NEMA 3, NEMA 7, NEMA 9 |
| Approvals |
CSA, UL |
| Gross Weight |
0.65 lbs |
| Net Weight |
0.65 lbs |
EMP009J10
Eaton's Crouse-Hinds series Pilot Lights