Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMP009J6 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT
MFG Item Number
EMP009 J6
EMP009J6 Eaton's Crouse-Hinds series Pilot Lights, EMP/EMPS BARREL ASSEM PILOT LIGHT
MFG Item Number
EMP009 J6
This item cannot be canceled or returned
Description
EMP/EMPS BARREL ASSEM PILOT LIGHT
Specifications
Specifications
| Manufacturer Part Number |
EMP009 J6 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Pilot Lights |
| Description |
Eaton Crouse-Hinds series EMP pilot light, Standard, Amber, Incandescent |
| Lamp Type |
Incandescent |
| Lens Color |
Amber |
| Nominal Lamp Voltage |
120 VAC |
| NEMA Rating |
NEMA 3, NEMA 7, NEMA 9 |
| Gross Weight |
0.6 lbs |
| Net Weight |
0.6 lbs |
EMP009J6
Eaton's Crouse-Hinds series Pilot Lights