Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMP0492 Eaton's Crouse-Hinds series Switches, EMP PANEL MOUNT KEYED SELECT SWTCH OPER
EMP0492 Eaton's Crouse-Hinds series Switches, EMP PANEL MOUNT KEYED SELECT SWTCH OPER
This item cannot be canceled or returned
Description
EMP PANEL MOUNT KEYED SELECT SWTCH OPER
Specifications
Specifications
| Manufacturer Part Number |
EMP0492 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series EMP selector switch operator, Standard, One normally open, one normally closed, Two-position selector switch, key operated, Key removal left only, One contact block |
| Type |
Operator |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
EMP0492
Eaton's Crouse-Hinds series Switches