Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMPS0491 Eaton's Crouse-Hinds series Switches, EMP PANEL MOUNT PUSHBUT/PILOT LT STATION
EMPS0491 Eaton's Crouse-Hinds series Switches, EMP PANEL MOUNT PUSHBUT/PILOT LT STATION
This item cannot be canceled or returned
Description
EMP PANEL MOUNT PUSHBUT/PILOT LT STATION
Specifications
Specifications
| Manufacturer Part Number |
EMPS0491 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Switches |
| Description |
Eaton Crouse-Hinds series EMPS selector switch operator, Short, Two-position selector switch, key operated, Key removal both positions, One contact block |
| Type |
Contact Block |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
EMPS0491
Eaton's Crouse-Hinds series Switches