Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EMPS0492 Eaton's Crouse-Hinds series Miscellaneous, SELECTOR SWITCH, 2-POS, KEYED
EMPS0492 Eaton's Crouse-Hinds series Miscellaneous, SELECTOR SWITCH, 2-POS, KEYED
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 2-POS, KEYED
Specifications
Specifications
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Miscellaneous |
| Manufacturer Part Number |
EMPS0492 |
| Description |
SELECTOR SWITCH, 2-POS, KEYED KEY REMOVAL IN LEFT POSITION ONLY |
| Net Weight |
0.595 lbs |
| Gross Weight |
0.84 lbs |
EMPS0492
Eaton's Crouse-Hinds series Miscellaneous