Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EMS070D5G |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Light Fixtures |
| Description | HID 70W HPS QUAD 1-1/2in. STANGD |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | High Pressure Sodium |
| Power | 70 W |
| Hub Size | 1-1/2 " |
| Mounting | Stanchion |
| Lamp Base | Medium |
| Guarded | Yes |
| Enclosed | Yes |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |