EMS075A3G
Killark Light Fixtures, EM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMS075A3G

Killark Light Fixtures, EM Series

EMS075A3G

Killark Light Fixtures, EM Series
EM HPS 70W 480V 1in. PENDGD
MFG Item Number
EMS075A3G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, EM Series
Item #
EMS075A3G
EM HPS 70W 480V 1in. PENDGD

EM Series Information


Specifications

Specifications
Manufacturer Part Number EMS075A3G
Manufacturer Killark
Product Series EM
Family Series Killark Light Fixtures, EM Series
Description EM HPS 70W 480V 1in. PENDGD
Voltage 480 VAC
Lamp Type High Pressure Sodium
Power 70 W
Hub Size 1 "
Mounting Pendant
Lamp Base Medium
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs