Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EM Series
EMS100X2G
Killark Light Fixtures, EM Series
HID 100W HPS QUAD 3/4in. CEILGD
MFG Item Number
EMS100X2G
This item cannot be canceled or returned
Description
Light Fixtures, EM Series
HID 100W HPS QUAD 3/4in. CEILGD
Specifications
Specifications
| Manufacturer Part Number |
EMS100X2G |
| Manufacturer |
Killark |
| Product Series |
EM |
| Family Series |
Killark Light Fixtures, EM Series |
| Description |
HID 100W HPS QUAD 3/4in. CEILGD |
| Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Lamp Type |
High Pressure Sodium |
| Power |
100 W |
| Hub Size |
3/4 " |
| Mounting |
Pendant |
| Lamp Base |
Medium |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EMS100X2G
Killark Light Fixtures, EM Series