EMS105D5G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMS105D5G Killark Light Fixtures, EM HPS 100W 480V 1-1/2in.STAN/GD

MFG Item Number
EMS105D5G

EMS105D5G Killark Light Fixtures, EM HPS 100W 480V 1-1/2in.STAN/GD

MFG Item Number
EMS105D5G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EMS105D5G
EM HPS 100W 480V 1-1/2in.STAN/GD

Series Information

Specifications

Specifications
Manufacturer Part Number EMS105D5G
Manufacturer Killark
Family Series Killark Light Fixtures
Description EM HPS 100W 480V 1-1/2in.STAN/GD
Lamp Included Yes
Voltage 480 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 100 W
Hub Size 1-1/2 "
Mounting Stanchion
Lamp Base Medium
Guarded Yes
Enclosed Yes
Nominal Voltage 480 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs