EMS151D5G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMS151D5G Killark Light Fixtures, HID 150W 120V HPS 1-1/2in.STANGD

MFG Item Number
EMS151D5G

EMS151D5G Killark Light Fixtures, HID 150W 120V HPS 1-1/2in.STANGD

MFG Item Number
EMS151D5G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
EMS151D5G
HID 150W 120V HPS 1-1/2in.STANGD

Series Information

Specifications

Specifications
Manufacturer Part Number EMS151D5G
Manufacturer Killark
Family Series Killark Light Fixtures
Description HID 150W 120V HPS 1-1/2in.STANGD
Lamp Included Yes
Voltage 120 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 150 W
Hub Size 1-1/2 "
Mounting Stanchion
Lamp Base Medium
Guarded Yes
Enclosed Yes
Nominal Voltage 120 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs