Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Light Fixtures, EM Series
EMS151X3G
Killark Light Fixtures, EM Series
HID 150W 120V HPS 1in. CEILGD
MFG Item Number
EMS151X3G
This item cannot be canceled or returned
Description
Light Fixtures, EM Series
HID 150W 120V HPS 1in. CEILGD
Specifications
Specifications
| Manufacturer Part Number |
EMS151X3G |
| Manufacturer |
Killark |
| Product Series |
EM |
| Family Series |
Killark Light Fixtures, EM Series |
| Description |
HID 150W 120V HPS 1in. CEILGD |
| Voltage |
120 VAC |
| Lamp Type |
High Pressure Sodium |
| Power |
150 W |
| Hub Size |
1 " |
| Mounting |
Ceiling |
| Lamp Base |
Medium |
| Marine Rated |
Yes |
| Wet Locations |
Yes |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Nominal Voltage |
120 VAC |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EMS151X3G
Killark Light Fixtures, EM Series