Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMS39 Eaton Starters, 600V MOV 65,110,200290MM

MFG Item Number
EMS39

EMS39 Eaton Starters, 600V MOV 65,110,200290MM

MFG Item Number
EMS39
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
EMS39
600V MOV 65,110,200290MM

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Starters
Manufacturer Part Number EMS39
Description Eaton Surge suppressor, Metal oxide varistor, 600V, Used with 200 mm and 290 mm starters
Accessory Type Surge Suppressor
Voltage 600 V
Net Weight 0.7 lbs
Gross Weight 0.75 lbs