Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, EMSF Series
EMSF-39-CPJ
Sealmaster Bearings, EMSF Series
2.438 Inch, Four Bolt Flange Bearing
This item cannot be canceled or returned
Description
2.438 Inch, Four Bolt Flange Bearing
- Cast Iron Four Block Flange Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
725234 |
| Manufacturer |
Sealmaster |
| Product Series |
EMSF |
| Family Series |
Sealmaster Bearings, EMSF Series |
| Description |
2.438 Inch, Four Bolt Flange Bearing |
| Bearing Type |
Four Bolt Flange |
| Seal Type |
Felt Labyrinth Seal |
| Locking |
Set Screw |
| Shaft Diameter |
2.438 " |
| Shaft Range |
2-2.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EMSF-39-CPJ
Sealmaster Bearings, EMSF Series