Series Information
| Manufacturer Part Number | EMVM11044D-S-PP |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BP 112MG 4P B5 4KW |
| Type | Process Performance |
| Horsepower | 5-1/3 hp |
| Kilowatts | 4 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 380 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC |
| IEC Frame | 112 |
| Mounting | Flange |
| Composition | Aluminum |
| Net Weight | 128.999 lbs |
| Gross Weight | 128.999 lbs |