Series Information
| Manufacturer Part Number | EMVM13046C-S-AP |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3AA 132MD 6P B14 4kW |
| Type | Process Performance |
| Horsepower | 5-1/3 hp |
| Kilowatts | 4 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 380 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC |
| IEC Frame | 132 |
| Mounting | Face Mount |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |