Series Information
| Manufacturer Part Number | EMVM13556C-D-PP |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3BP 132SMH 6P B14 5.5KW |
| Type | Process Performance |
| Horsepower | 7-1/2 hp |
| Kilowatts | 5.5 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 400 VAC, 660 VAC, 690 VAC |
| Nominal Voltage | 415 VAC, 660 VAC, 690 VAC |
| IEC Frame | 132 |
| Mounting | Face Mount |
| Composition | Aluminum |
| Net Weight | 209.001 lbs |
| Gross Weight | 209.001 lbs |