EMVM3546D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMVM3546D

Baldor-ABB Motors Motors

EMVM3546D

Baldor-ABB Motors Motors
0.75KW, 1770RPM, 3PH, 60HZ, D80D, 3520M
MFG Item Number
EMVM3546D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EMVM3546D
0.75KW, 1770RPM, 3PH, 60HZ, D80D, 3520M

Series Information

Specifications

Specifications
Manufacturer Part Number EMVM3546D
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 0.75KW, 1770RPM, 3PH, 60HZ, D80D, 3520M
Type IEC
Horsepower 1 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 3 A
Service Factor 1.15
Composition Steel
Net Weight 38 lbs
Gross Weight 38 lbs