EMVM3555D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMVM3555D

Baldor-ABB Motors Motors

EMVM3555D

Baldor-ABB Motors Motors
1.5KW, 3490RPM, 3PH, 60HZ, D90LD, 3526M
MFG Item Number
EMVM3555D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EMVM3555D
1.5KW, 3490RPM, 3PH, 60HZ, D90LD, 3526M

Series Information

Specifications

Specifications
Manufacturer Part Number EMVM3555D
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 1.5KW, 3490RPM, 3PH, 60HZ, D90LD, 3526M
Type IEC
Horsepower 2 hp
Speed 3,490 RPM
RPM 3,490 RPM
Phase 3
Frequency 60 Hz
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 2.5 A, 5.3-5 A
Service Factor 1.15
Composition Steel
Net Weight 41 lbs
Gross Weight 41 lbs