EMVM3611C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EMVM3611C

Baldor-ABB Motors Motors

EMVM3611C

Baldor-ABB Motors Motors
2.2KW, 1760RPM, 3PH, 60HZ, D100C, 3632M
MFG Item Number
EMVM3611C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EMVM3611C
2.2KW, 1760RPM, 3PH, 60HZ, D100C, 3632M

Series Information

Specifications

Specifications
Manufacturer Part Number EMVM3611C
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2.2KW, 1760RPM, 3PH, 60HZ, D100C, 3632M
Type IEC
Horsepower 2 hp
Speed 1,760 RPM
RPM 1,760 RPM
Phase 3
Frequency 60 Hz
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 4.2 A, 9-8.4 A
Service Factor 1.15
Composition Steel
Net Weight 70 lbs
Gross Weight 70 lbs