Series Information
| Manufacturer Part Number | EMVM3711D |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 7.5KW, 3490RPM, 3PH, 60HZ, D132SD, 3728M |
| Type | General Purpose |
| Kilowatts | 7.5 kW |
| Speed | 3,490 RPM |
| RPM | 3,490 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | D132SD |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 11.6 A |
| Bearing Type | Ball |
| Length | 19.35 " |
| Approvals | CE, CSA EEV |
| Net Weight | 118 lbs |
| Gross Weight | 118 lbs |