Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2119106 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Soft Starters |
| Description | EMX4i Full Featured Protected Chassis Soft Starter (30HP, 230V / 60HP, 460V STD Duty) |
| Voltage | 110-120 VAC, 220-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 200-525 VAC |
| Current Rating | 81 A |
| Operating Temperature | 14-140 °F |
| Bypass | Yes |
| Capacity | 350% for 30 Seconds 4 Starts Per Hour, 450% for 30 Seconds 4 Starts Per Hour |
| Enclosure | Yes |
| Approvals | cULus |
| Net Weight | 12.18 lbs |
| Gross Weight | 13.845 lbs |