EMX4I-0135B-V5-C1-H

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EMX4I-0135B-V5-C1-H Benshaw Soft Starters, EMX4i-0135B-V5-C1-H
MFG Item Number
2119107

EMX4I-0135B-V5-C1-H Benshaw Soft Starters, EMX4i-0135B-V5-C1-H

MFG Item Number
2119107
Item Number
EMX4I-0135B-V5-C1-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, Series
Item #
EMX4I-0135B-V5-C1-H
EMX4i-0135B-V5-C1-H

Series Information

Specifications

Specifications
Manufacturer Part Number 2119107
Manufacturer Benshaw
Family Series Benshaw Soft Starters
Description EMX4i Full Featured Protected Chassis Soft Starter (30HP, 230V / 75HP, 460V STD Duty)
Voltage 110-120 VAC, 220-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 200-525 VAC
Current Rating 99 A
Operating Temperature 14-140 °F
Bypass Yes
Capacity 350% for 30 Seconds 4 Starts Per Hour, 450% for 30 Seconds 4 Starts Per Hour
Enclosure Yes
Approvals cULus
Net Weight 12.185 lbs
Gross Weight 13.86 lbs