Series Information
| Manufacturer Part Number | EN441024A21 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | Encoder |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hub |
| Input Voltage | 7-15 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 7-15 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | Yes |
| Signal Direction | Bidirectional |
| Bearings | Yes |
| Operating Temperature | -50-80 °C |
| Mounting | Hubshaft |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 6.5 lbs |
| Gross Weight | 6.5 lbs |