Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EN4DH Series
EN4DH242424LG
Hammond Manufacturing Enclosures, EN4DH Series
N4,12 Eclipse Dual Hinge Solid Dr -
MFG Item Number
EN4DH242424LG
This item cannot be canceled or returned
Description
N4,12 Eclipse Dual Hinge Solid Dr -
- Wall Base, Body and Doors Made Form 14 Gauge Steel
- Smooth Continuous Welded Seams without Knockouts, Cutouts or Holes
- Seamless Poured‑In Place Gasket for Added Protection in both Indoor and Outdoor Locations
- Window Door Constructed With UV Resistant Polycarbonate Material
Specifications
Specifications
| Manufacturer Part Number |
EN4DH242424LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4DH |
| Family Series |
Hammond Manufacturing Enclosures, EN4DH Series |
| Description |
N4,12 Eclipse Dual Hinge Solid Dr - 12U x 24w x 24d - Steel/Lt Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
2 Point Latching Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
24 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
75 lbs |
| Gross Weight |
120 lbs |
EN4DH242424LG
Hammond Manufacturing Enclosures, EN4DH Series