Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EN4DS Series
EN4DSC24268GY
Hammond Manufacturing Enclosures, EN4DS Series
ENCLOSURE, N4 DISC W/HANDLE 24 X 26
MFG Item Number
EN4DSC24268GY
This item cannot be canceled or returned
Description
ENCLOSURE, N4 DISC W/HANDLE 24 X 26
- Formed 14 Or 16 Gauge Steel
- Continuously Welded Seams
- Larger Sizes Include Door Stiffeners
- Formed Lip on Door and Enclosure Exclude Flowing Liquids and Contaminants
- Cutouts and Holes Are Provided To Suit the Flange Handle Operating Mechanism
Specifications
Specifications
| Manufacturer Part Number |
EN4DSC24268GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4DS |
| Family Series |
Hammond Manufacturing Enclosures, EN4DS Series |
| Description |
ENCLOSURE, N4 DISC W/HANDLE 24 X 26 X 8 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Latching Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
24 " |
| Nominal Width |
26 " |
| Nominal Depth |
8 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
44 lbs |
| Gross Weight |
43 lbs |
EN4DSC24268GY
Hammond Manufacturing Enclosures, EN4DS Series