Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EN4SD Series
EN4SD161210S16
Hammond Manufacturing Enclosures, EN4SD Series
Enclosure, 16in.Hx12in.Wx10in.D, N4/12,
MFG Item Number
EN4SD161210S16
This item cannot be canceled or returned
Description
Enclosure, 16in.Hx12in.Wx10in.D, N4/12,
- Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
| Manufacturer Part Number |
EN4SD161210S16 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4SD |
| Family Series |
Hammond Manufacturing Enclosures, EN4SD Series |
| Description |
Enclosure, 16in.Hx12in.Wx10in.D, N4/12, |
| Material |
316 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
18 lbs |
| Gross Weight |
19 lbs |
EN4SD161210S16
Hammond Manufacturing Enclosures, EN4SD Series