Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, EN4SD Series
EN4SD161210SS
Hammond Manufacturing Enclosures, EN4SD Series
Enclosure, 16in.Hx12in.Wx10in.D, N4X,
MFG Item Number
EN4SD161210SS
This item cannot be canceled or returned
Description
Enclosure, 16in.Hx12in.Wx10in.D, N4X,
- Formed 14 Gauge Steel, 16 Gauge Steel, or Stainless Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Door Stiffeners Are Provided Where Required For Increased Strength And Rigidity ‑ Designed To Also Permit Additional Mounting Options.
- Formed Lip On Enclosure To Exclude Flowing Liquids And Contaminants.
- Door Latches Feature The Added Safety Of Quarter Turn Slot Requiring Use Of Tool For Opening.
Specifications
Specifications
| Manufacturer Part Number |
EN4SD161210SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
EN4SD |
| Family Series |
Hammond Manufacturing Enclosures, EN4SD Series |
| Description |
Enclosure, 16in.Hx12in.Wx10in.D, N4X, Stainless Steel, Hinged Quanrter Turn Latch Cover, Less Inner Panel |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Approvals |
CE, CSA, UL |
| Net Weight |
18 lbs |
| Gross Weight |
19 lbs |
EN4SD161210SS
Hammond Manufacturing Enclosures, EN4SD Series